
Battery For Lenovo 6 Cell, 0A36302-ER
Mfr # 0A36302-ER
Zoro # G7761418
product price: $58.59
/eaKey Features
Battery Capacity
5200 mAh
Battery Size
Proprietary Battery Size
Battery Chemistry
Lithium Ion (Li-Ion)
Output Voltage
11.1 V DC
Product Type
Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0A36302-ER
Zoro #
G7761418
UPC #
842740082058
Country of Origin
China
Dimensions
Battery Size
Proprietary Battery Size
Details
Battery Capacity
5200 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Output Voltage
11.1 V DC
Product Type
Battery
Compatibility
Lenovo ThinkPad Notebooks: L41X, L420, L430, L51X, L520, L530, T410, T420, T430, T520, T530, W520, W530
Environmentally Friendly
Yes
Battery Rechargeable
Yes
Description
This E REPLACEMENTS brand Battery For Lenovo 6 Cell,0A36302-ER has a battery capacity of 5200 mAh, a proprietary battery size, a lithium ion (Li-Ion) battery chemistry, an output voltage of 11.1 V DC, and a product type of battery.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.