Zoro Homepage

Battery For Lenovo 6 Cell, 0A36306-ER

  • Mfr # 0A36306-ER

  • Zoro # G5172448


product price: $56.99
/ea

Key Features

Product Type
Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Output Voltage
11.1 V DC
Battery Capacity
5200 mAh
Battery Size
Proprietary Battery Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0A36306-ER
Zoro #
G5172448
UPC #
842740082072
Country of Origin
Unknown

Dimensions

Battery Size
Proprietary Battery Size

Details

Product Type
Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Output Voltage
11.1 V DC
Battery Capacity
5200 mAh
Compatibility
Lenovo ThinkPad Notebooks: X220, X220i, X230, X230i

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.