Zoro Homepage

Battery For Lenovo 6 Cell, 0A36309-ER

  • Mfr # 0A36309-ER

  • Zoro # G7762206


product price: $41.69
/ea

Key Features

Battery Size
Proprietary Battery Size
Battery Chemistry
Lithium Polymer (Li-Polymer)
Battery Capacity
4400 mAh
Output Voltage
11.1 V DC
Product Type
Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0A36309-ER
Zoro #
G7762206
UPC #
842740082096
Country of Origin
China

Dimensions

Battery Size
Proprietary Battery Size

Details

Battery Chemistry
Lithium Polymer (Li-Polymer)
Battery Capacity
4400 mAh
Output Voltage
11.1 V DC
Product Type
Battery
Compatibility
Lenovo ThinkPad Notebooks:T420s, T420si, T430s, T430si
Battery Rechargeable
Yes
Environmentally Friendly
Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.