Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery For Lenovo 9 Cell

  • Mfr # 0A36303-ER

  • Zoro # G7760788


product price: $66.15
/ea

Key Features

Battery Size
Proprietary Battery Size
Product Type
Battery
Output Voltage
11.1 V DC
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
7800 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0A36303-ER
Zoro #
G7760788
UPC #
842740082065
Country of Origin
China

Dimensions

Battery Size
Proprietary Battery Size

Details

Product Type
Battery
Output Voltage
11.1 V DC
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
7800 mAh
Compatibility
Lenovo ThinkPad Notebooks: L41X, L420, L430, L51X, L520, L530, T410, T420, T430, T520, T530, T730, W520, W530
Battery Rechargeable
Yes
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), China Restriction of Hazardous Substances (China RoHS)
Environmentally Friendly
Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.