Zoro Homepage

Battery For Macb

  • Mfr # MA561LLA-ER

  • Zoro # G5176955


product price: $86.99
/ea
Free Shipping & Returns

Key Features

Height
0.6"
Length
8.3"
Color
White
Width
3"
Battery Chemistry
Lithium Polymer (Li-Polymer)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA561LLA-ER
Zoro #
G5176955
UPC #
842740021972
Country of Origin
Unknown

Dimensions

Height
0.6"
Length
8.3"
Width
3"
Battery Size
Proprietary Battery Size

Details

Color
White
Battery Chemistry
Lithium Polymer (Li-Polymer)
Battery Capacity
5400 mAh
Output Voltage
10.8 V DC
Product Type
Battery
Number of Cells
6
Compatibility
Apple Macbook 13" Notebook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.