Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery- Laptop- Dell

  • Mfr # 451-BBSY

  • Zoro # G922725972


product price: $51.39
/ea

Key Features

No. of Cells
4 cell
For Use With
Laptop Battery for Dell Latitude E7270, Dell Latitude E7470
Color
Black
Battery Technology
PL/Ion
Amps
7200mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451-BBSY
Zoro #
G922725972
UPC #
-
Country of Origin
China

Details

No. of Cells
4 cell
For Use With
Laptop Battery for Dell Latitude E7270, Dell Latitude E7470
Color
Black
Battery Technology
PL/Ion
Amps
7200mAh
Voltage
7.6 V

Description

451-BBSY Battery- Laptop- Dell for Dell Latitude E7270

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.