Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Laptop Dell

  • Mfr # 451-BBZG

  • Zoro # G422726196


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Battery Technology
Li-Ion
Amps
8950mAh
Battery Type
LiPo
No. of Cells
4
Voltage
7.6 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451-BBZG
Zoro #
G422726196
UPC #
-
Country of Origin
China

Details

Battery Technology
Li-Ion
Amps
8950mAh
Battery Type
LiPo
No. of Cells
4
Voltage
7.6 V
Color
Black
For Use With
Laptop Battery for Dell Precision 3520, Dell Latitude 5280, Dell Latitude 5480, Dell Latitude 5490, Dell Latitude 5590, Dell Latitude 5580

Description

451-BBZG Battery Laptop Dell for Dell Precision 3520

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.