
Battery Laptop Dell
Mfr # PT6V8
Zoro # G022726015
product price: $46.99
/eaKey Features
No. of Cells
8
Voltage
14.8 V
Amps
4200mAh
Battery Type
LiPo
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT6V8
Zoro #
G022726015
UPC #
-
Country of Origin
China
Details
No. of Cells
8
Voltage
14.8 V
Amps
4200mAh
Battery Type
LiPo
Color
Black
For Use With
Laptop Battery for Dell Alienware M11x R1, Dell Alienware M14x R1, Dell Alienware M14x R2, Dell Alienware M11x R3, Dell Alienware M14x R3, Dell Alienware M11XR2
Description
PT6V8 Battery Laptop Dell for Dell Alienware M11x R1
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.