Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Laptop Dell

  • Mfr # PWKWM

  • Zoro # G022726176


product price: $46.99
/ea

Key Features

Voltage
15.2 V
For Use With
Laptop Battery for Dell Inspiron 7000, Dell Inspiron 14 7466, Dell Inspiron 14 7467
Battery Type
PL/Ion
Color
Black
Amps
3700mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWKWM
Zoro #
G022726176
UPC #
-
Country of Origin
China

Details

Voltage
15.2 V
For Use With
Laptop Battery for Dell Inspiron 7000, Dell Inspiron 14 7466, Dell Inspiron 14 7467
Battery Type
PL/Ion
Color
Black
Amps
3700mAh
No. of Cells
2

Description

PWKWM Battery Laptop Dell for Dell Inspiron 7000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.