Battery-L/Ion-6c-Lifebook/T4210/T4215/T4220 Tablet

  • Mfr # FPCBP155AP

  • Zoro # G922725927


product price:  $35.25
/ea

Key Features

For Use With
Laptop Battery for Fujitsu LifeBook T4210, Fujitsu LifeBook T4215, Fujitsu LifeBook T4220 Tablet, Fujitsu-Seimens Lifebook T4210, Fujitsu-Seimens Lifebook T4215, Fujitsu Lifebook T T4220 Tablet, Fujitsu Lifebook T T4210, Fujitsu Lifebook T T4215
Battery Capacity
5200mAh
Voltage
10.8 V
Color
White
No. of Cells
6 Cell
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FPCBP155AP
Zoro #
G922725927
UPC #
-
Country of Origin
China

Details

For Use With
Laptop Battery for Fujitsu LifeBook T4210, Fujitsu LifeBook T4215, Fujitsu LifeBook T4220 Tablet, Fujitsu-Seimens Lifebook T4210, Fujitsu-Seimens Lifebook T4215, Fujitsu Lifebook T T4220 Tablet, Fujitsu Lifebook T T4210, Fujitsu Lifebook T T4215
Battery Capacity
5200mAh
Voltage
10.8 V
Color
White
No. of Cells
6 Cell
Battery Technology
Li/Ion

Description

FPCBP155AP Battery-L/Ion-6c-Lifebook/T4210/T4215/T4220 Tablet for Fujitsu LifeBook T4210

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.