Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery-LiPo-Macbook-Pro15/Retina-Late 2013

  • Mfr # A1494

  • Zoro # G022725827


product price: $60.19
/ea

Key Features

Battery Capacity
8436mAH
Voltage
11.26 V
No. of Cells
6 cell
Battery Technology
LiPo
For Use With
Laptop Battery for Apple Macbook Pro Macbook Pro 15 Retina Late 2013
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1494
Zoro #
G022725827
UPC #
-
Country of Origin
China

Details

Battery Capacity
8436mAH
Voltage
11.26 V
No. of Cells
6 cell
Battery Technology
LiPo
For Use With
Laptop Battery for Apple Macbook Pro Macbook Pro 15 Retina Late 2013

Description

A1494 Battery-LiPo-Macbook-Pro15/Retina-Late 2013 for Apple Macbook Pro Macbook Pro 15 Retina Late 2013

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.