
Battery-LiPo-Thinkpad/Yoga/11e
Mfr # 45N1750
Zoro # G722725707
product price: $32.29
/eaKey Features
Battery Capacity
4600mAh
Color
Black
For Use With
Laptop Battery for Lenovo ThinkPad Yoga 11e Chromebook, Lenovo ThinkPad Yoga 11e
Voltage
7.4 V
Battery Technology
LiPo
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45N1750
Zoro #
G722725707
UPC #
-
Country of Origin
China
Details
Battery Capacity
4600mAh
Color
Black
For Use With
Laptop Battery for Lenovo ThinkPad Yoga 11e Chromebook, Lenovo ThinkPad Yoga 11e
Voltage
7.4 V
Battery Technology
LiPo
No. of Cells
4 cell
Description
45N1750 Battery-LiPo-Thinkpad/Yoga/11e for Lenovo ThinkPad Yoga 11e Chromebook
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.