Zoro Homepage

Battery Replaces Apc Ub12220-

  • Mfr # UB12220-ER

  • Zoro # G5174742


product price: $88.19
/ea
Free Shipping & Returns

Key Features

Features
Rechargeable Battery
Battery Chemistry
Sealed Lead Acid (SLA)
Battery Capacity
22000 mAh
Output Voltage
12V
Terminal Type
F4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB12220-ER
Zoro #
G5174742
UPC #
842740069585
Country of Origin
Unknown

Details

Item
Battery
Features
Rechargeable Battery
Battery Chemistry
Sealed Lead Acid (SLA)
Battery Capacity
22000 mAh
Output Voltage
12V
Terminal Type
F4
Battery Energy
264 Wh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.