Zoro Homepage

Benq Ms Ms510; Benq Mw Mw512

  • Mfr # 5J-J3S05-001-OEM

  • Zoro # G5505535


product price: $88.39
/ea
Free Shipping & Returns

Key Features

Product Type
Projector Lamp
Lamp Life
4500 Hour
Package Type
OEM
Compatibility
BenQ Projectors: MS510, MW512, MX511
Lamp Power
190 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5J-J3S05-001-OEM
Zoro #
G5505535
UPC #
842740033593
Country of Origin
Unknown

Details

Product Type
Projector Lamp
Lamp Life
4500 Hour
Package Type
OEM
Compatibility
BenQ Projectors: MS510, MW512, MX511
Lamp Power
190 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.