Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blackberry 8700

  • Mfr # AC-C10477001-ER

  • Zoro # G5463702


product price: $17.19
/ea

Key Features

Features
Rechargeable Battery
Application
Cell Phone
Battery Capacity
900 mAh
For Use With
Blackberry Smartphone Models:8700, 8700c, 8700f, 8700g, 8700r, 8700v
Output Voltage
3.7V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC-C10477001-ER
Zoro #
G5463702
UPC #
-
Country of Origin
Unknown

Details

Item
Battery
Features
Rechargeable Battery
Application
Cell Phone
Battery Capacity
900 mAh
For Use With
Blackberry Smartphone Models:8700, 8700c, 8700f, 8700g, 8700r, 8700v
Output Voltage
3.7V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.