Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blackberry 9000

  • Mfr # BAT-14392-001-ER

  • Zoro # G5499192


product price: $12.75
/ea

Key Features

Application
Cell Phone
For Use With
RIM BlackBerry Bold Smartphones:9000, 9700, 9780
Battery Chemistry
Lithium Ion (Li-Ion)
Type
Battery
Battery Capacity
1200 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAT-14392-001-ER
Zoro #
G5499192
UPC #
842740024126
Country of Origin
Unknown

Dimensions

Battery Size
Proprietary Battery Size

Details

Application
Cell Phone
For Use With
RIM BlackBerry Bold Smartphones:9000, 9700, 9780
Battery Chemistry
Lithium Ion (Li-Ion)
Type
Battery
Battery Capacity
1200 mAh
Number of Cells
1
Product Type
Battery
Output Voltage
3.7 V DC
Compatibility
RIM BlackBerry Bold Smartphones: 9000, 9700, 9780
Green Environmental Attribute
Environmentally Friendly
Battery Energy
4 Wh
Rechargeable Battery
Yes
Battery Rechargeable
Yes
Environmentally Friendly
Yes

Description

This E REPLACEMENTS brand Blackberry 9000 battery is a Lithium Ion (Li-Ion) battery with a capacity of 1200 mAh, 1 cell, and an output voltage of 3.7 V DC. It is a proprietary battery size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.