Shop EREPLACEMENTS
See all product information
Create Account
CH-1205 LCD Monitors AC Adapter
- Mfr # CH-1205
- Zoro # G704035930
product price:Â
$
31.95
/ea
Key Features
Device Supported
LCD Monitor
Compatibility
Acer LCD Monitors:AC501AC711AC915AF705AL506AL511AL512AL532AL712AL713AL715AL716AL722AL732AL922BenQ LCD Monitors:FP2081FP450FP547FP553FP557FP563FP567FP581FP581FP591FP731FP747FP767FP791FP855FP991CTXP922EPV500BTPV505BPV520PV700PV720PV720APV722EPV722IPV740MDVPV910MDPV5500BS500GEM LCD Monitors:GL-150LGL-180TUAGL-1821AGL-190Z2GL-1920AGL-1920BGL-1920SGL-500AGL-556AGL-70FAGL-715AGL-812AGL-821AGL-822AGL-JT166SGL-L17AAMGL-T2315UGL-T2315UHP LCD Monitors:D5061-AF15031703F1703L1800Megavision LCD Monitors:MV140MV151MV170MV171MV173Planar LCD Monitors:PL120PL150PL170PL170MPL171MPL190PL190MPL191MPX191PX171MPrinceton Senergy LCD Monitors:5617518509812081Slimage LCD Monitors:180TUA1920A200A400A401MSR510A610A710A821ASony LCD Monitors:JTX V9SDM-HS53JTX V7Viewsonic LCD Monitors:Q170Q170BPD-70FAVE150 MVP140
Frequency
50/60 Hz
Output Voltage
12V DC
Input Voltage
110V AC, 220V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CH-1205
- Zoro #
- G704035930
- UPC #
- 842740011218
- Country of Origin
- China
- Device Supported
- LCD Monitor
- Item
- AC Adapter
- Compatibility
- Acer LCD Monitors:AC501AC711AC915AF705AL506AL511AL512AL532AL712AL713AL715AL716AL722AL732AL922BenQ LCD Monitors:FP2081FP450FP547FP553FP557FP563FP567FP581FP581FP591FP731FP747FP767FP791FP855FP991CTXP922EPV500BTPV505BPV520PV700PV720PV720APV722EPV722IPV740MDVPV910MDPV5500BS500GEM LCD Monitors:GL-150LGL-180TUAGL-1821AGL-190Z2GL-1920AGL-1920BGL-1920SGL-500AGL-556AGL-70FAGL-715AGL-812AGL-821AGL-822AGL-JT166SGL-L17AAMGL-T2315UGL-T2315UHP LCD Monitors:D5061-AF15031703F1703L1800Megavision LCD Monitors:MV140MV151MV170MV171MV173Planar LCD Monitors:PL120PL150PL170PL170MPL171MPL190PL190MPL191MPX191PX171MPrinceton Senergy LCD Monitors:5617518509812081Slimage LCD Monitors:180TUA1920A200A400A401MSR510A610A710A821ASony LCD Monitors:JTX V9SDM-HS53JTX V7Viewsonic LCD Monitors:Q170Q170BPD-70FAVE150 MVP140
- Frequency
- 50/60 Hz
- Output Voltage
- 12V DC
- Input Voltage
- 110V AC, 220V AC
- Max. Output Current
- 5A
- Max. Output Power
- 60 W
Description
This new replacement AC adapter from eReplacements is 100% compatible with your ch1205 lcd monitors and is rated at 5.0 Amps.. eReplacements ac adapters will meet or exceed the original ch1205 lcd monitors and is rated at 5.0 Amps. AC adapter specifications because they are manufactured for high performance in our ISO 9000 factories using the most up to date safety and engineering control standards.
Sealed for protection against moisture and high humidity.
Filters and protects from voltage spikes or surges.
Internal safety features protect your device from electrical hazards.
Low voltage shut down protection.
Over voltage shut down protection.
"Short Circuit'' shut down protection.
Over temperature shut down protection.
Automatic reset after shutting down.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.