Zoro Homepage

Cmp Nb Batt F/Chr

  • Mfr # 695192-001-ER

  • Zoro # G5240628


product price: $28.89
/ea

Key Features

Features
Rechargeable Battery
Battery Capacity
2600 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Compatibility
HP Pavilion Notebooks: 14, Sleekbook 14, TouchSmart Sleekbook 14
Application
Notebook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695192-001-ER
Zoro #
G5240628
UPC #
-
Country of Origin
Unknown

Details

Item
Battery
Features
Rechargeable Battery
Battery Capacity
2600 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Compatibility
HP Pavilion Notebooks: 14, Sleekbook 14, TouchSmart Sleekbook 14
Application
Notebook
Output Voltage
14.4V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.