Zoro Homepage

Cmpb Lptp Bat F/Aple Mcbkp

  • Mfr # 661-4833-ER

  • Zoro # G5239176


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Length
9.8"
Height
0.4"
Width
3.2"
Battery Chemistry
Lithium Polymer (Li-Polymer)
Battery Capacity
4600 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
661-4833-ER
Zoro #
G5239176
UPC #
842740026762
Country of Origin
Unknown

Dimensions

Length
9.8"
Height
0.4"
Width
3.2"
Battery Size
Proprietary Battery Size

Details

Battery Chemistry
Lithium Polymer (Li-Polymer)
Battery Capacity
4600 mAh
Product Type
Battery
Number of Cells
6
Output Voltage
10.8 V DC
Compatibility
Apple Macbook Pro 15" Unibody Notebook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.