
Cmptb Frnt Prj Lmp F/Epson, ELPLP07-ER
Mfr # ELPLP07-ER
Zoro # G5474132
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Lamp Life
2000 Hour
Product Type
Projector Lamp
Compatibility
Epson LCD Projectors: EMP-5500, EMP-5500C, EMP-5550, EMP-5550c, EMP-7500, EMP-7500C, EMP-7550, EMP-7550c, PowerLite 5500C, PowerLite 5550C, PowerLite 7500c, PowerLite 7550C
Lamp Power
120 W
Compatible Device Technology
LCD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELPLP07-ER
Zoro #
G5474132
UPC #
842740039571
Country of Origin
Unknown
Details
Lamp Life
2000 Hour
Product Type
Projector Lamp
Compatibility
Epson LCD Projectors: EMP-5500, EMP-5500C, EMP-5550, EMP-5550c, EMP-7500, EMP-7500C, EMP-7550, EMP-7550c, PowerLite 5500C, PowerLite 5550C, PowerLite 7500c, PowerLite 7550C
Lamp Power
120 W
Compatible Device Technology
LCD
Lamp Technology
UHE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.