Zoro Homepage

Cmptb Frnt Prj Lmp F/Epson, ELPLP08-ER

  • Mfr # ELPLP08-ER

  • Zoro # G5475252


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Lamp Life
2000 Hour
Product Type
Projector Lamp
Compatibility
Epson PowerLite LCD Projectors: 9000NL, 8000i
Compatible Device Technology
LCD
Lamp Power
220 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELPLP08-ER
Zoro #
G5475252
UPC #
842740039588
Country of Origin
Unknown

Details

Lamp Life
2000 Hour
Product Type
Projector Lamp
Compatibility
Epson PowerLite LCD Projectors: 9000NL, 8000i
Compatible Device Technology
LCD
Lamp Power
220 W
Lamp Technology
UHE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.