Zoro Homepage

Cmptb Frnt Prj Lmp F/Epson, ELPLP13-ER

  • Mfr # ELPLP13-ER

  • Zoro # G5486443


product price: $89.59
/ea
Free Shipping & Returns

Key Features

Product Type
Projector Lamp
Lamp Life
2000 Hour
Compatibility
Epson LCD Projectors: EMP-50, EMP-70, PowerLite 70c
Compatible Device Technology
LCD
Lamp Power
150 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELPLP13-ER
Zoro #
G5486443
UPC #
842740039632
Country of Origin
Unknown

Details

Product Type
Projector Lamp
Lamp Life
2000 Hour
Compatibility
Epson LCD Projectors: EMP-50, EMP-70, PowerLite 70c
Compatible Device Technology
LCD
Lamp Power
150 W
Lamp Technology
UHE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.