Zoro Homepage

Cmptb Frnt Prj Lmp F/Epson, ELPLP14-ER

  • Mfr # ELPLP14-ER

  • Zoro # G5484386


product price: $91.89
/ea
Free Shipping & Returns

Key Features

Compatible Device Technology
LCD
Product Type
Projector Lamp
Compatibility
Epson LCD Projectors:EMP-503EMP-505EMP-703EMP-713EMP-715Epson PowerLite LCD Projectors:503c505c703c713c715c
Lamp Power
150 W
Lamp Technology
UHE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELPLP14-ER
Zoro #
G5484386
UPC #
842740039649
Country of Origin
Unknown

Details

Compatible Device Technology
LCD
Product Type
Projector Lamp
Compatibility
Epson LCD Projectors:EMP-503EMP-505EMP-703EMP-713EMP-715Epson PowerLite LCD Projectors:503c505c703c713c715c
Lamp Power
150 W
Lamp Technology
UHE
Lamp Life
1000 Hour

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.