
Cmptb Frnt Prj Lmp F/Epson, ELPLP25-ER
Mfr # ELPLP25-ER
Zoro # G5491982
product price: $67.75
/eaKey Features
Lamp Life
2000 Hour
Product Type
Projector Lamp
Compatibility
Epson LCD Projectors: EMP-S1, EMP-TW10, PowerLite S1
Lamp Power
130 W
Lamp Technology
UHE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELPLP25-ER
Zoro #
G5491982
UPC #
842740039731
Country of Origin
Unknown
Details
Lamp Life
2000 Hour
Product Type
Projector Lamp
Compatibility
Epson LCD Projectors: EMP-S1, EMP-TW10, PowerLite S1
Lamp Power
130 W
Lamp Technology
UHE
Compatible Device Technology
LCD
Description
This E REPLACEMENTS brand Cmptb Frnt Prj Lmp F/Epson, ELPLP25-ER has a lamp life of 2000 hours and is a projector lamp type.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.