
Cmptb Frnt Prj Lmp F/Epson, ELPLP27-ER
Mfr # ELPLP27-ER
Zoro # G5509656
product price: $40.19
/eaKey Features
Compatible Device Technology
LCD
Compatibility
Epson LCD Projectors:EMP-74EMP-54EMP-54cEMP-74cEMP-74LPowerLite 54cPowerLite 74c
Lamp Technology
UHE
Lamp Life
2000 Hour
Product Type
Projector Lamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELPLP27-ER
Zoro #
G5509656
UPC #
842740024430
Country of Origin
Unknown
Details
Compatible Device Technology
LCD
Compatibility
Epson LCD Projectors:EMP-74EMP-54EMP-54cEMP-74cEMP-74LPowerLite 54cPowerLite 74c
Lamp Technology
UHE
Lamp Life
2000 Hour
Product Type
Projector Lamp
Lamp Power
200 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.