
Cmptb Frnt Prj Lmp F/Epson, ELPLP29-ER
Mfr # ELPLP29-ER
Zoro # G5492183
product price: $46.39
/eaKey Features
Lamp Power
130 W
Lamp Life
2000 Hour
Compatible Device Technology
LCD
Product Type
Projector Lamp
Lamp Technology
UHE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELPLP29-ER
Zoro #
G5492183
UPC #
842740025635
Country of Origin
Unknown
Details
Lamp Power
130 W
Lamp Life
2000 Hour
Compatible Device Technology
LCD
Product Type
Projector Lamp
Lamp Technology
UHE
Compatibility
Epson LCD Projectors:PowerLite S1+EMP-S1hEMP-TW10HPowerLite Home 10+PowerLite Home 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.