Zoro Homepage

Cmptb Frnt Prj Lmp F/Epson, ELPLP31-ER

  • Mfr # ELPLP31-ER

  • Zoro # G5502647


product price: $65.89
/ea

Key Features

Compatible Device Technology
LCD
Compatibility
Epson LCD Projectors:EMP-830EMP-830PEMP-835EMP-835PPowerLite 830PowerLite 830pPowerLite 835PowerLite 835p
Lamp Technology
UHE
Lamp Life
2000 Hour, 3000 Hour Economy Mode
Lamp Power
200 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELPLP31-ER
Zoro #
G5502647
UPC #
842740031377
Country of Origin
Unknown

Details

Compatible Device Technology
LCD
Compatibility
Epson LCD Projectors:EMP-830EMP-830PEMP-835EMP-835PPowerLite 830PowerLite 830pPowerLite 835PowerLite 835p
Lamp Technology
UHE
Lamp Life
2000 Hour, 3000 Hour Economy Mode
Lamp Power
200 W
Product Type
Projector Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.