
Cmptb Lptp Bat F/Fujitsu
Mfr # FPCBP63-ER
Zoro # G5481595
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Height
0.9"
Length
8.5"
Width
1.9"
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Size
Proprietary Battery Size
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FPCBP63-ER
Zoro #
G5481595
UPC #
842740012178
Country of Origin
Unknown
Dimensions
Height
0.9"
Length
8.5"
Width
1.9"
Battery Size
Proprietary Battery Size
Details
Battery Chemistry
Lithium Ion (Li-Ion)
Product Type
Battery
Output Voltage
10.8 V DC
Battery Capacity
6000 mAh
Number of Cells
6
Compatibility
Fujitsu Stylistic Tablet PC: ST4000, ST4000P, ST4000Series, ST4110P, ST4120P, st4121, ST4121P, ST5010, ST5010D, ST5011, ST5011D, ST5020, ST5020D, ST5021, ST5021D, ST5022, ST5022D
Battery Rechargeable
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.