Zoro Homepage

Cmptb Lptp Bat F/Toshiba

  • Mfr # PA3382U-1BRS-ER

  • Zoro # G5239228


product price: $93.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
14.8 V DC
Product Type
Battery
Battery Size
Proprietary Battery Size
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
6600 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA3382U-1BRS-ER
Zoro #
G5239228
UPC #
842740014363
Country of Origin
Unknown

Dimensions

Battery Size
Proprietary Battery Size

Details

Output Voltage
14.8 V DC
Product Type
Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
6600 mAh
Compatibility
Toshiba Satellite Notebook Series: A60, A65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.