Zoro Homepage

Cmptbl Frnt Prj Lmp F/Opti

  • Mfr # BL-FP130A-ER

  • Zoro # G5497476


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Product Type
Projector Lamp
Lamp Life
2000 Hour
Compatibility
DLP Projectors: ViewSonic PJ350, NEC LT10, Dell 3100MP, NOBO X11P, Lasergraphics Encore X-11, Boxlight XD-17kAcer DLP Projectors: PD320, PD310, PD321Sharp DLP Projectors: PG-M15X, PG-M15SOptoma DLP Projectors: EP730, EzPro725, EzPro735, EP725, EzPro730, EP735
Compatible Device Technology
DLP
Lamp Power
130 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL-FP130A-ER
Zoro #
G5497476
UPC #
842740039045
Country of Origin
Unknown

Details

Product Type
Projector Lamp
Lamp Life
2000 Hour
Compatibility
DLP Projectors: ViewSonic PJ350, NEC LT10, Dell 3100MP, NOBO X11P, Lasergraphics Encore X-11, Boxlight XD-17kAcer DLP Projectors: PD320, PD310, PD321Sharp DLP Projectors: PG-M15X, PG-M15SOptoma DLP Projectors: EP730, EzPro725, EzPro735, EP725, EzPro730, EP735
Compatible Device Technology
DLP
Lamp Power
130 W
Lamp Technology
P-VIP

Description

This E REPLACEMENTS brand Cmptbl Frnt Prj Lmp F/Opti is a projector lamp with a lamp life of 2000 hours.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.