Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cmptbl Frnt Proj Lamp F/Bq

  • Mfr # 5J-J0705-001-ER

  • Zoro # G5509997


product price: $46.39
/ea

Key Features

Product Type
Projector Lamp
Lamp Life
2000 Hour
Compatibility
BenQ DLP Projectors: MP670, W600+, W600
Compatible Device Technology
DLP
Lamp Power
230 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5J-J0705-001-ER
Zoro #
G5509997
UPC #
842740035771
Country of Origin
Unknown

Details

Product Type
Projector Lamp
Lamp Life
2000 Hour
Compatibility
BenQ DLP Projectors: MP670, W600+, W600
Compatible Device Technology
DLP
Lamp Power
230 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.