
Cmptbl Hi-Cap Lptp Bat Lnv
Mfr # 43R9255-ER
Zoro # G5238704
product price: $48.59
/eaKey Features
Width
3.1"
Color
Black
Height
1.1"
Length
9"
Product Type
Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43R9255-ER
Zoro #
G5238704
UPC #
842740022245
Country of Origin
Unknown
Dimensions
Width
3.1"
Height
1.1"
Length
9"
Battery Size
Proprietary Battery Size
Details
Color
Black
Product Type
Battery
Output Voltage
11.1 V DC
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
7800 mAh
Number of Cells
9
Compatibility
Lenovo ThinkPad X201i Notebook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.