Zoro Homepage

Cmptbl Laptop Bat F/ Dell

  • Mfr # 312-0599-ER

  • Zoro # G5172423


product price: $30.39
/ea

Key Features

Color
Black
Width
2.9"
Length
8.2"
Height
0.9"
Battery Capacity
4400 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312-0599-ER
Zoro #
G5172423
UPC #
842740025178
Country of Origin
Unknown

Dimensions

Width
2.9"
Length
8.2"
Height
0.9"
Battery Size
Proprietary Battery Size

Details

Color
Black
Battery Capacity
4400 mAh
Product Type
Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Output Voltage
11.1 V DC
Number of Cells
6
Compatibility
Dell Vostro 1000 Notebook Dell Inspiron Notebooks:1501, E1505, 6400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.