Zoro Homepage

Cmptbl Lptp Bat Aple Mcbkp

  • Mfr # 661-5229-ER

  • Zoro # G5178924


product price: $64.99
/ea

Key Features

Length
8.3"
Height
0.5"
Width
3.4"
Battery Capacity
3600 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
661-5229-ER
Zoro #
G5178924
UPC #
842740025574
Country of Origin
Unknown

Dimensions

Length
8.3"
Height
0.5"
Width
3.4"
Battery Size
Proprietary Battery Size

Details

Battery Capacity
3600 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Number of Cells
6
Output Voltage
11.1 V DC
Product Type
Battery
Compatibility
Apple Macbook Pro MB466LLA, Apple Macbook Pro MB991LL/A, Apple Macbook Pro MB467LLA, Apple Macbook Pro MC374LLA, Apple Macbook Pro MB990LL/A, Apple Macbook Pro MC375LLA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.