
Cmptbl Lptp Bat F/ Aple Mb
Mfr # 661-4817-ER
Zoro # G5177978
product price: $76.99
/ea
Free Shipping & Returns
Key Features
Width
3.2"
Length
8.2"
Height
0.5"
Battery Chemistry
Lithium Polymer (Li-Polymer)
Product Type
Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
661-4817-ER
Zoro #
G5177978
UPC #
842740024881
Country of Origin
Unknown
Dimensions
Width
3.2"
Length
8.2"
Height
0.5"
Battery Size
Proprietary Battery Size
Details
Battery Chemistry
Lithium Polymer (Li-Polymer)
Product Type
Battery
Output Voltage
10.8 V DC
Battery Capacity
4000 mAh
Number of Cells
6
Compatibility
Apple Macbook 13" Aluminum Notebook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.