Zoro Homepage

Cmptbl Lptp Bat F/ Dell

  • Mfr # 312-0347-ER

  • Zoro # G5178206


product price: $63.99
/ea

Key Features

Color
Gold
Width
9.8"
Features
Touch ID, AirPlay Mirroring
Depth
6.8"
Height
0.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312-0347-ER
Zoro #
G5178206
UPC #
842740025888
Country of Origin
Unknown

Dimensions

Width
9.8"
Depth
6.8"
Height
0.2"
Screen Size
10.5"

Details

Color
Gold
Features
Touch ID, AirPlay Mirroring
Operating System
iOS 10
Product Type
Tablet
Wireless LAN Standard
IEEE 802.11a/b/g/n/ac

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.