Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cmptbl Lptp Bat F/Acer/Gtw

  • Mfr # BT-00603-076-ER

  • Zoro # G5239465


product price: $30.39
/ea

Key Features

Height
0.8"
Length
8.2"
Width
2.1"
Product Type
Battery
Battery Size
Proprietary Battery Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT-00603-076-ER
Zoro #
G5239465
UPC #
842740026427
Country of Origin
Unknown

Dimensions

Height
0.8"
Length
8.2"
Width
2.1"
Battery Size
Proprietary Battery Size

Details

Product Type
Battery
Output Voltage
11.1 V DC
Number of Cells
6
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
4400 mAh
Compatibility
Acer Packard Bell EasyNote Notebooks: TJ62, TJ66, TR85, TJ78, TJ73, TR83, TJ77, TJ61, TJ65, TJ72, TR82, TJ76, TR87 Series, TJ64, TJ71, TR81, TJ75, TR86, TJ63, TJ67, TJ74Acer eMachines Notebooks: E725, E627, E525, E625, D520, G525, G725, G430, G630, D725, G627, D525, G625, E430, E630Acer Gateway Notebooks: NV5378U, NV5335U, NV5337U, NV5386U, NV5370U, NV5380U, NV5332U, NV5385U, NV5336U, NV5390U, NV5302U, NV5369ZU, NV5331U, NV5384U, NV5389U, NV5362U, NV5376U, NV5383U, NV5334U, NV5388U, NV5356U, NV5373U, NV5381U, NV5333, NV5387U, NV5421U, NV5469ZU, NV5474U, NV5435U, NV5468U, NV5473U, NV5425U, NV5465U, NV5471U, NV5423U, NV5462U, NV5470U, NV5478U, NV5453U, NV5211U, NV5215, NV5214U, NV5207U, NV5213U, NV5212, NV5216U, NV5602U, NV5613U, NV5610U, NV5606U, NV5614U, NV5815U, NV5814U, NV5807U, NV5810U, NV5820U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.