Zoro Homepage

Cmptbl Lptp Bat F/Dell, 312-0306-ER

  • Mfr # 312-0306-ER

  • Zoro # G5179064


product price: $63.99
/ea

Key Features

Width
2.1"
Length
10.6"
Height
1.2"
Number of Cells
8
Battery Capacity
4400 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312-0306-ER
Zoro #
G5179064
UPC #
842740007600
Country of Origin
Unknown

Dimensions

Width
2.1"
Length
10.6"
Height
1.2"
Battery Size
Proprietary Battery Size

Details

Number of Cells
8
Battery Capacity
4400 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Output Voltage
14.8 V DC
Product Type
Battery
Package Type
OEM
Compatibility
Dell Inspiron Notebooks: 700M, 710m, 2200, 700m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.