
Cmptbl Lptp Bat F/Dell, 312-0504-ER
Mfr # 312-0504-ER
Zoro # G5238783
product price: $30.39
/eaKey Features
Height
0.8"
Width
1.9"
Length
8.3"
Color
Black
Battery Chemistry
Lithium Ion (Li-Ion)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
312-0504-ER
Zoro #
G5238783
UPC #
842740021590
Country of Origin
Unknown
Dimensions
Height
0.8"
Width
1.9"
Length
8.3"
Battery Size
Proprietary Battery Size
Details
Color
Black
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
4400 mAh
Output Voltage
11.1 V DC
Product Type
Battery
Number of Cells
6
Compatibility
Dell Vostro Notebooks: 1700, 1500Dell Inspiron Notebooks: 1720, 1520, 1521, 1721
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.