Zoro Homepage

Cmptbl Lptp Bat F/Dell, 312-0566-ER

  • Mfr # 312-0566-ER

  • Zoro # G5240603


product price: $36.79
/ea

Key Features

Length
8.1"
Height
1.2"
Color
Black
Width
2"
Output Voltage
11.1 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312-0566-ER
Zoro #
G5240603
UPC #
842740023501
Country of Origin
Unknown

Dimensions

Length
8.1"
Height
1.2"
Width
2"
Battery Size
Proprietary Battery Size

Details

Color
Black
Output Voltage
11.1 V DC
Product Type
Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
4400 mAh
Number of Cells
6
Compatibility
Dell XPS M1330 Notebook, Dell Inspiron 1318 Notebook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.