
Cmptbl Lptp Bat F/Dell Ins, 312-0940-ER
Mfr # 312-0940-ER
Zoro # G5240987
product price: $35.29
/eaKey Features
Color
Black
Product Type
Battery
Output Voltage
11.1 V DC
Battery Capacity
4400 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
312-0940-ER
Zoro #
G5240987
UPC #
842740025925
Country of Origin
Unknown
Dimensions
Battery Size
Proprietary Battery Size
Details
Color
Black
Product Type
Battery
Output Voltage
11.1 V DC
Battery Capacity
4400 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Number of Cells
6
Compatibility
Dell Inspiron Notebooks: 1440, 1750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.