Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cmptbl Lptp Bat F/Ibm/Lnvo, 40Y7003-ER

  • Mfr # 40Y7003-ER

  • Zoro # G5172265


product price: $48.59
/ea

Key Features

Color
Black
Width
3.8"
Length
10.5"
Height
1"
Number of Cells
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40Y7003-ER
Zoro #
G5172265
UPC #
842740026304
Country of Origin
Unknown

Dimensions

Width
3.8"
Length
10.5"
Height
1"
Battery Size
Proprietary Battery Size

Details

Color
Black
Number of Cells
8
Product Type
Battery
Battery Capacity
5200 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Output Voltage
14.4 V DC
Compatibility
Lenovo ThinkPad X61 Notebook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.