Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Comp Battery For Hp

  • Mfr # 687945-001-ER

  • Zoro # G5183115


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Features
Rechargeable Battery
Battery Capacity
3400 mAh
Battery Chemistry
Lithium Polymer (Li-Polymer)
Output Voltage
14.8V DC
Application
Notebook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
687945-001-ER
Zoro #
G5183115
UPC #
-
Country of Origin
China

Details

Item
Battery
Features
Rechargeable Battery
Battery Capacity
3400 mAh
Battery Chemistry
Lithium Polymer (Li-Polymer)
Output Voltage
14.8V DC
Application
Notebook
Compatibility
HP EliteBook 9470m Notebook
Green Environmental Attribute
Environmentally Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.