Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compatible Battery For Compaq

  • Mfr # 367759-001-ER

  • Zoro # G5172353


product price: $38.39
/ea

Key Features

Length
8.1"
Features
Rechargeable Battery
Color
Black
Width
2.1"
Height
0.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
367759-001-ER
Zoro #
G5172353
UPC #
842740008928
Country of Origin
Unknown

Dimensions

Length
8.1"
Width
2.1"
Height
0.8"
Battery Size
Proprietary Battery Size

Details

Item
Battery
Features
Rechargeable Battery
Color
Black
Battery Capacity
4400 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Number of Cells
6
Product Type
Battery
Output Voltage
10.8 V DC
Compatibility
HP Pavilion DV1000 CTO, HP Pavilion DV1000 series, HP Pavilion DV1000-DZ678AV, HP Pavilion DV1000-DZ731AV, HP Pavilion DV1001AP-PK809AS, HP Pavilion DV1001xx-PK807AS, HP Pavilion DV1002AP-PF352PA, HP Pavilion DV1002XX MV IUR, HP Pavilion DV1002xx-PK808AS, HP Pavilion DV1003AP-PF353PA, HP Pavilion DV1004AP-PF354PA, HP Pavilion DV1005AP-PF355PA, HP Pavilion DV1006AP-PF356PA, HP Pavilion DV1007AP, HP Pavilion DV1007AP-PF367PA, HP Pavilion DV1008AP, HP Pavilion DV1008AP-PF368PA, HP Pavilion DV1009AP-PH468PA, HP Pavilion DV1009xx-PR284AS, HP Pavilion DV1010AP-PH476PA, HP Pavilion DV1010CA-PM056UA, HP Pavilion DV1010CA-PM056UAR, HP Pavilion DV1010CAF, HP Pavilion DV1010US-PM053UA, HP Pavilion DV1010US-PM053UAR, HP Pavilion DV1011AP, HP Pavilion DV1012AP-PD111PA, HP Pavilion DV1012LA-PQ641LA, HP Pavilion DV1013AP-PD110PA, HP Pavilion DV1013AP-PD112PA, HP Pavilion DV1014AP-PD113PA, HP Pavilion DV1014LA-PP888LA, HP Pavilion DV1015AP-PD114PA, HP Pavilion DV1015LA-PN713LA, HP Pavilion DV1016AP-PD117PA, HP Pavilion DV1017AP-PD118PA, HP Pavilion DV1018AP-PD119PA, HP Pavilion DV1019AP-PD120PA, HP Pavilion DV1020AP-PH482PA, HP Pavilion DV1021AP-PH483PA, HP Pavilion DV1022AP-PN562PA, HP Pavilion DV1023AP-PN563PA, HP Pavilion DV1024AP-PN575PA, HP Pavilion DV1024LA-PP889LA, HP Pavilion DV1025AP-PN576PA, HP Pavilion DV1025LA-PN712LA, HP Pavilion DV1026AP-PN907PA, HP Pavilion DV1027AP-PN578PA, HP Pavilion DV1029AP-PN888PA, HP Pavilion DV1029AP-PN908PA, HP Pavilion DV1030AP-PN910PA, HP Pavilion DV1031AP-PP963PA, HP Pavilion DV1032AP-PP971PA, HP Pavilion DV1033AP-PP981PA, HP Pavilion DV1034AP-PP982PA, HP Pavilion DV1035AP-PP989PA, HP Pavilion DV1036AP-PS939PA, HP Pavilion DV1037AP-PS940PA, HP Pavilion DV1040CA-PM057UA, HP Pavilion DV1040CA-PM057UAR, HP Pavilion DV1040US-PM054UA, HP Pavilion DV1040US-PM054UAR, HP Pavilion DV1042QV-PM055UA, HP Pavilion DV1044LA-PP890LA, HP Pavilion DV1049CL-PM058UA, HP Pavilion DV1049CL-PM058UAR, HP Pavilion DV1060US-PM059UA, HP Pavilion DV1060US-PM059UAR, HP Pavilion DV1065US-PM061UA, HP Pavilion DV1065US-PM061UAR, HP Pavilion DV1067EA-PQ563EA, HP Pavilion DV1068EA-PQ564EA, HP Pavilion DV1071EA-PQ562EA, HP Pavilion DV1100 CTO, HP Pavilion DV1101AP-PS925PA, HP Pavilion DV1102AP-PS926PA, HP Pavilion DV1122AP-PV253PA, HP Pavilion DV1128AP-PV295PA, HP Pavilion DV1131WM-B, HP Pavilion DV1134AP, HP Pavilion DV1135AP, HP Pavilion DV1300 CTO, HP Pavilion DV1300-PT111AV, HP Pavilion DV1301AP, HP Pavilion DV1302AP, HP Pavilion DV1303AP, HP Pavilion DV1309AP, HP Pavilion DV1317AP, HP Pavilion DV1327AP, HP Pavilion DV1400, HP Pavilion DV1410, HP Pavilion DV1410EA, HP Pavilion DV1411, HP Pavilion DV1418EA, HP Pavilion DV1420, HP Pavilion DV1421EA, HP Pavilion DV1422EA, HP Pavilion DV1427, HP Pavilion DV5000
Green Environmental Attribute
Environmentally Friendly
Application
Notebook
Battery Energy
49 Wh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.