Zoro Homepage

Compatible Lamp, POA-LMP132-ER

  • Mfr # POA-LMP132-ER

  • Zoro # G5477438


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Compatible Device Technology
LCD
Lamp Life
2000 Hour
Product Type
Projector Lamp
Lamp Power
220 W
Compatibility
Sanyo LCD Projectors:PLC-XR201PLC-XW200PLC-XW250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POA-LMP132-ER
Zoro #
G5477438
UPC #
-
Country of Origin
Unknown

Details

Compatible Device Technology
LCD
Lamp Life
2000 Hour
Product Type
Projector Lamp
Lamp Power
220 W
Compatibility
Sanyo LCD Projectors:PLC-XR201PLC-XW200PLC-XW250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.