Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compatible laptop battery

  • Mfr # 312-0251

  • Zoro # G222726020


product price: $29.39
/ea

Key Features

Battery Technology
Li-ion
Color
Black
Voltage
11.1 V
Battery Capacity
4400mAh/48Wh
For Use With
Laptop Battery for Dell Inspiron m102
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312-0251
Zoro #
G222726020
UPC #
-
Country of Origin
China

Details

Battery Technology
Li-ion
Color
Black
Voltage
11.1 V
Battery Capacity
4400mAh/48Wh
For Use With
Laptop Battery for Dell Inspiron m102
No. of Cells
6 cell

Description

312-0251 Compatible laptop battery for Dell Inspiron m102

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.