Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compatible Laptop Battery Repl

  • Mfr # 451-BBIE-ER

  • Zoro # G5181103


product price: $45.15
/ea

Key Features

Features
Rechargeable Battery
Application
Notebook
Battery Chemistry
Lithium Ion (Li-Ion)
Output Voltage
11.1V DC
Compatibility
Dell Models:Latitude E5440/li>Latitude E5540/li>Latitude 14R 4420, Latitude 14R 4520/li>Latitude 14R 4720/li>Latitude 14R 5420, Latitude 14R 5425/li>Latitude 14R 5520/li>Latitude 14R 5720, Latitude 14R 7420/li>Latitude 14R 7720/li>Latitude 15R 4420, Latitude 15R 4520/li>Latitude 15R 4720/li>Latitude 15R 5420, Latitude 15R 5425/li>Latitude 15R 5520/li>Latitude 15R 5720, Latitude 15R 7420/li>Latitude 15R 7720/li>Latitude 17R 4420, Latitude 17R 4520/li>Latitude 17R 4720/li>Latitude 17R 5420, Latitude 17R 5425/li>Latitude 17R 5520/li>Latitude 17R 5720, Latitude 17R 7420/li>Latitude 17R 7720/li>Vostro 3460, Vostro 3560.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451-BBIE-ER
Zoro #
G5181103
UPC #
-
Country of Origin
Unknown

Details

Item
Battery
Features
Rechargeable Battery
Application
Notebook
Battery Chemistry
Lithium Ion (Li-Ion)
Output Voltage
11.1V DC
Compatibility
Dell Models:Latitude E5440/li>Latitude E5540/li>Latitude 14R 4420, Latitude 14R 4520/li>Latitude 14R 4720/li>Latitude 14R 5420, Latitude 14R 5425/li>Latitude 14R 5520/li>Latitude 14R 5720, Latitude 14R 7420/li>Latitude 14R 7720/li>Latitude 15R 4420, Latitude 15R 4520/li>Latitude 15R 4720/li>Latitude 15R 5420, Latitude 15R 5425/li>Latitude 15R 5520/li>Latitude 15R 5720, Latitude 15R 7420/li>Latitude 15R 7720/li>Latitude 17R 4420, Latitude 17R 4520/li>Latitude 17R 4720/li>Latitude 17R 5420, Latitude 17R 5425/li>Latitude 17R 5520/li>Latitude 17R 5720, Latitude 17R 7420/li>Latitude 17R 7720/li>Vostro 3460, Vostro 3560.
Battery Capacity
5800 mAh
Green Environmental Attribute
Environmentally Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.