Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compatible Sealed Lead Acid Ba

  • Mfr # UB1290F2-ER

  • Zoro # G5439157


product price: $41.65
/ea

Key Features

Depth
5.9"
Height
4"
Capacity
9000 mAh
Width
2.6"
Output Voltage
12 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UB1290F2-ER
Zoro #
G5439157
UPC #
842740043059
Country of Origin
Unknown

Dimensions

Depth
5.9"
Height
4"
Width
2.6"

Details

Capacity
9000 mAh
Output Voltage
12 V DC
Battery Chemistry
Sealed Lead Acid (SLA)
Product Type
External Battery Pack
Compatibility
APC DELL SMART-UPS 1500 DLA1500RMI2U UPS System, Belkin F6C750-AVR UPS System, APC Back-UPS Systems:1200 BX1200, 1200 BX1200-CN, 1200 XS1200, 1500 BR1500I, 1500 BR1500-IN, 1500 BX1500, 1500 BX1500BP, 1500 BX1500-PCN, 1500 XS1500, RS 1500VA 230V FRANCE BR1500-FR, RS 1500VA BR1500, Chloride/OneAC UPS Systems:AGILITY SERIES 1500VA, AGILITY SERIES 3000VA, DESK POWER 650, ONePLUS400, S1K5XAU, CyberPower UPS Systems:ABP72VRM2U, BH1500, BP48V75ART2U, BPL48V75ART2U, CP1000AVRLCD, CP1500AVRLCD, CP1500AVRT, CP800AVR, CP825AVRLCD, CP825LCE, CP850AVRLCD, CPS1250AVR, CPS1500AVRHO, CPS725SL, CPS825AVR, OL3000RMXL2U, OL5000RMXL2U, OP1250, OR2200LCDRM2U, OR2200LCDRTXL2U, OR2200PFCRT2U, OR2200PFCRT2UA, PP2200SW, PR1000LCDRTXL2UA, PR1500LCDRTXL2U, PR2200LCDRT2U, PR2200LCDRTXL2U, PR2200SWRM2U, PR3000LCDRT2U, PR3000LCDRTXL2U, PR5000LCDRTXL5U, PR6000LCDRTXL5U, Eaton Powerware UPS Systems:3105-700, 5110-1500, 5115 TOWER 1000, 5115 TOWER 1500, 5115 TOWER 500, 5125-1000, 5125-1000 RACKMOUNT, 5125-1500 RACKMOUNT, 9125-1000, 9125-1250, 9125-1500, 9125-2000, 9125-3000, 9125-700, EVOLUTION 650T, EVOLUTION 850T, Minuteman UPS Systems:E1500RM2U, E1500RMT2U, E3000RM2U, E3000RMT2U, ED10000T Base model, ED1000RM2U, ED1000RMT2U, ED10200T Base model, ED2000RM2U, ED2000RMT2U, ED3000RM2U, ED3000RMT2U, EN900, ETR1500, PRO1000RT, PRO1500E, PRO1500RT, PRO500E, Liebert Emerson UPS Systems:PSP500, PSP600, PST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.