
Dell Battery, 451-BBTW-ER
Mfr # 451-BBTW-ER
Zoro # G6251464
product price: $62.89
/eaKey Features
Battery Capacity
8100 mAh
Output Voltage
7.6 V DC
Battery Size
Proprietary Battery Size
Battery Chemistry
Lithium Polymer (Li-Polymer)
Product Type
Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
451-BBTW-ER
Zoro #
G6251464
UPC #
842740026885
Country of Origin
China
Dimensions
Battery Size
Proprietary Battery Size
Details
Battery Capacity
8100 mAh
Output Voltage
7.6 V DC
Battery Chemistry
Lithium Polymer (Li-Polymer)
Product Type
Battery
Compatibility
Dell Notebooks: Latitude E5200, Latitude E5270, Latitude E5400, Latitude E5470, Latitude E5500, Latitude E5570, Precision 3510
Battery Rechargeable
Yes
Description
This E REPLACEMENTS brand Dell Battery, 451-BBTW-ER has a battery capacity of 8100 mAh, an output voltage of 7.6 V DC, a proprietary battery size, a lithium polymer (Li-Polymer) battery chemistry, and a product type of battery.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.