Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dell Battery, 4GVGH-ER

  • Mfr # 4GVGH-ER

  • Zoro # G5181514


product price: $54.99
/ea

Key Features

Product Type
Battery
Battery Capacity
7350 mAh
Battery Size
Proprietary Battery Size
Battery Chemistry
Lithium Polymer (Li-Polymer)
Output Voltage
11.4 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4GVGH-ER
Zoro #
G5181514
UPC #
842740026922
Country of Origin
China

Dimensions

Battery Size
Proprietary Battery Size

Details

Product Type
Battery
Battery Capacity
7350 mAh
Battery Chemistry
Lithium Polymer (Li-Polymer)
Output Voltage
11.4 V DC
Compatibility
Dell Notebooks: Precision 5510, XPS 15 9950

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.